THHN8GY500 - THHN 8 STR Gray 500'

Copper

  • $0.55 (Per Foot)
  • $0.55 (Per Foot)

  • $273.20 (Per 500 Feet)

  • $546.41 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN8GY500
Manufacturer
Copper
Manufacturer's Part Number
23850112
Description
THHN 8 STR Gray 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886230950 / 00032886230950
Weight per unit
0.063 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.55 (Per Foot)
Reel
$273.20 (Per 500 Feet)
Resources
Images
 
 
THHN8GY500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN8GY500 - Large Image
 
THHN8GY500 - Video
Attachments
 
 
THHN8GY500 - Specification Sheet
Other Links
 
 
THHN8GY500 - Other
 
THHN8GY500 - Other
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
8
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Product Type
THHN 8 STR Cu Sim Gy 500SP
extra long description
SWC 23850112 THHN 8 Str Cu SIM Gy 5
Description
THHN 8 STR GRAY 500'
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
23850112
GTIN
00032886230950
UPC
032886230950
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Packaging
Weight per foot
0.063
Carton
500
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels
There were no add-on items found for THHN8GY500.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds