UF103WG250 - Uf-B 10/3WG Cable 250'

Copper

  • $340.00 (Per 250 Feet)
  • $1.36 (Per Foot)

  • $340.00 (Per 250 Feet)

  • $1,359.98 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF103WG250
Manufacturer
Copper
Manufacturer's Part Number
13059155
Description
Uf-B 10/3WG Cable 250'
Ufb 10/3 G 250C
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886166600 / 00032886166600
Weight per unit
0.19 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$1.36 (Per Foot)
Reel
$340.00 (Per 250 Feet)
Resources
Images
 
 
UF103WG250 - Small Image
 
UF103WG250 - Large Image
 
UF103WG250 - Large Image
 
UF103WG250 - Video
Attachments
 
 
UF103WG250 - Specification Sheet
Other Links
 
 
UF103WG250 - Other
 
UF103WG250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
250
Descriptions
Description
UF-B 10/3WG CABLE 250'
Product Type
Ufb 10/3 G 250C
extra long description
SWC 13059155 UFB 10/3 g 250C
similar brands
Romex®
Features
Southwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90C (with ampacity limited to that for 60C conductors) as specified by
Long Description
UFB 10/3 g 250C
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
13059155
GTIN
00032886166600
UPC
032886166600
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
UF-B
Availability
minimum qty
250
Packaging
Weight per foot
0.19
Carton
250
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat