UF62WG125 - Uf-B 6/2WG Cable 125'

Copper

  • $356.44 (Per 125 Feet)
  • $2.85 (Per Foot)

  • $356.44 (Per 125 Feet)

  • $2,851.52 (Per 1,000 Feet)

In-Stock: 250 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF62WG125
Manufacturer
Copper
Manufacturer's Part Number
21469202
Description
Uf-B 6/2WG Cable 125'
Ufb 6/2 G 125C
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886266201 / 00032886266201
Weight per unit
0.304 (lbs/ft)
Price & Packaging
Minimum Order Quantity
125 Feet
Unit
$2.85 (Per Foot)
Reel
$356.44 (Per 125 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
250 Feet
Resources
Images
 
 
UF62WG125 - Small Image
 
UF62WG125 - Large Image
 
UF62WG125 - Video
Attachments
 
 
UF62WG125 - Specification Sheet
Other Links
 
 
UF62WG125 - Other
 
UF62WG125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
6
Voltage Rating
600
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
125
Descriptions
Long Description
UFB 6/2 g 125C
extra long description
SWC 21469202 UFB 6/2 g 125C
Description
UF-B 6/2WG CABLE 125'
Product Type
Ufb 6/2 G 125C
Features
Southwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90C (with ampacity limited to that for 60C conductors) as specified by
Short Description
UFB 6/2 g 125C
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
21469202
GTIN
00032886266201
UPC
032886266201
Taxonomies, Classifications, and Categories
Type
UF-B
Category Description
ROMEX (RX)& UF CABLE
Availability
minimum qty
125
Packaging
Weight per foot
0.304
Carton
125
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 250 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
125 View Store

A-L

Location Stock Available
Lafayette
125 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat