UF62WG500 - Uf-B 6/2WG Cable 500'

Copper

  • $2.50 (Per Foot)
  • $2.50 (Per Foot)

  • $1,250.98 (Per 500 Feet)

  • $2,501.95 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF62WG500
Manufacturer
Copper
Manufacturer's Part Number
21469201
Description
Uf-B 6/2WG Cable 500'
Ufb 6/2 G 500R
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886266218 / 00032886266218
Weight per unit
0.304 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.50 (Per Foot)
Reel
$1,250.98 (Per 500 Feet)
Resources
Images
 
 
UF62WG500 - Small Image
 
UF62WG500 - Large Image
 
UF62WG500 - Video
Attachments
 
 
UF62WG500 - Specification Sheet
Other Links
 
 
UF62WG500 - Other
 
UF62WG500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6
Voltage Rating
600
Number of Conductors
2
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
500
Descriptions
Description
UF-B 6/2WG CABLE 500'
Product Type
Ufb 6/2 G 500R
extra long description
SWC 21469201 UFB 6/2 g 500R
similar brands
Romex®
Long Description
UFB 6/2 g 500R
Features
Southwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90C (with ampacity limited to that for 60C conductors) as specified by
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
21469201
GTIN
00032886266218
UPC
032886266218
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
UF-B
Packaging
Weight per foot
0.304
Carton
500
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat