UF82WG1000 - Uf-B 8/2WG Cable 1000'

Copper

  • $1479.21 (Per 1,000 Feet)
  • $1.48 (Per Foot)

  • $1,479.21 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF82WG1000
Manufacturer
Copper
Manufacturer's Part Number
20858706
Description
Uf-B 8/2WG Cable 1000'
Ufb 8/2 G 1000R
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886266171 / 00032886266171
Weight per unit
0.223 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.48 (Per Foot)
Reel
$1,479.21 (Per 1,000 Feet)
Resources
Images
 
 
UF82WG1000 - Large Image
 
UF82WG1000 - Small Image
 
UF82WG1000 - Large Image
 
UF82WG1000 - Video
Attachments
 
 
UF82WG1000 - Specification Sheet
Other Links
 
 
UF82WG1000 - Other
 
UF82WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#8 AWG
Current Rating
55 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
PVC
Color
Gray
Insulation Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
Underground Feeder Cable
Description
UF-B 8/2WG CABLE 1000'
Features
Southwire(R) copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC.
Short Description
Underground Feeder Cable, 8/2 AWG with ground
Additional Information
Sunlight Resistant;Moisture Resistant;Fungus Resistant
extra long description
SWC 20858706 UFB 8/2 g 1000R
Long Description
UFB 8/2 g 1000R
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Stranded
Number of Strands
7
outside diameter
770 x 338 mil
Insulation Thickness
35 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 83;UL 493;NEC;Federal Specification A-A-59544;ASTM B3;ASTM B8;NFPA 70 2011 Edition;RoHS Compliant;REACH Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20858706
GTIN
00032886266171
UPC
032886266171
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
UF-B
Availability
minimum qty
1000
Packaging
Weight
304 lb/mft
Package Type
Reel
Weight per foot
0.223
Carton
1000
Uses, Certifications, and Standards
Application
Underground;Residential;Agricultural Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat