UF82WGPCS - Uf-B 8/2WG Cable PCS

Copper

  • $1.67 (Per Foot)
  • $1.67 (Per Foot)

  • $1,670.04 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF82WGPCS
Manufacturer
Copper
Manufacturer's Part Number
UF82WGPCS
Description
Uf-B 8/2WG Cable PCS
Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 8 Awg Conductor Size, PVC Insulation Material, 0.080 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.289 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 80/1000 LB/FT Weight
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
-
UPC/EAN/GTIN
03288699779
Weight per unit
0.223 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.67 (Per Foot)
Reel
$1.67 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
8 AWG
Voltage Rating
600 V
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Color
Black
Descriptions
Product Type
UF Cable
Long Description
UF Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 8 AWG Conductor Size, PVC Insulation Material, 0.080 in Insulation Thickness, Made in USA, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.289 in Outside Diameter, Carton Package Type, Strand Solid/Strand, UL Listed, 600 V Voltage Rating, 80/1000 lb/ft Weight
Features
Southwire's Type UF Single Conductor is available in sizes 18 and 16 AWG and is rated for 150 volts. They are single conductor cables constructed of solid copper conductors with a PVC insulation.
Short Description
UF Cable, 1 Strand, 8 AWG Copper Conductor, PVC
Additional Information
Sunlight-Resistant
Description
UF-B 8/2WG CABLE PCS
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Strand
Number of Strands
1
outside diameter
0.289 in
Insulation Thickness
0.080 in
Maximum Operating Temperature
+60 °C
Standards Met
Ul Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
UF82WGPCS
Brand
Copper
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Package Type
Carton
Weight
80/1000 lb/ft
Weight per foot
0.223
Carton
1
Uses, Certifications, and Standards
Application
Landscape Irrigation;Underground
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat