UF82WGPCS - Uf-B 8/2WG Cable PCS

Southwire Company

  • $2.20 (Per Foot)
  • $2.20 (Per Foot)

  • $2,197.83 (Per 1,000 Feet)

In-Stock: 840 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF82WGPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
Uf-B 8/2WG Cable PCS
Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 8 Awg Conductor Size, PVC Insulation Material, 0.080 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.289 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 80/1000 LB/FT Weight
Slang Terms
Non-Metallic Sheathed Cable
Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
-
UPC/EAN/GTIN
03288699779
Weight per unit
0.223 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.20 (Per Foot)
Reel
$2.20 (Per Foot)
Stock Availability
Nacogdoches
840 Feet (Check another store)
All Stores
4,839 Feet
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
Conductor Size
8 AWG
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC
Descriptions
Additional Information
Sunlight-Resistant
Description
UF-B 8/2WG CABLE PCS
Features
Southwire's Type UF Single Conductor is available in sizes 18 and 16 AWG and is rated for 150 volts. They are single conductor cables constructed of solid copper conductors with a PVC insulation.
Long Description
UF Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 8 AWG Conductor Size, PVC Insulation Material, 0.080 in Insulation Thickness, Made in USA, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.289 in Outside Diameter, Carton Package Type, Strand Solid/Strand, UL Listed, 600 V Voltage Rating, 80/1000 lb/ft Weight
Product Type
UF Cable
Short Description
UF Cable, 1 Strand, 8 AWG Copper Conductor, PVC
Similar Brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Additional Information
Insulation Thickness
0.080 in
Made In USA
yes
Maximum Operating Temperature
+60 °C
Number Of Strands
1
Outside Diameter
0.289 in
Solid/Strand
Strand
Standards Met
Ul Listed
Manufacturer Information
Brand
Copper
Manufacturers Part Number
UF82WGPCS
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Package Type
Carton
Weight
80/1000 lb/ft
Weight per foot
0.223
Carton
1
Uses, Certifications, and Standards
Application
Landscape Irrigation;Underground
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat