XHHW12STBK500 - Cu XHHW #12 STR Black 500'

Copper

  • $0.28 (Per Foot)
  • $0.28 (Per Foot)

  • $138.22 (Per 500 Feet)

  • $276.43 (Per 1,000 Feet)

  • $552.86 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW12STBK500
Manufacturer
Copper
Manufacturer's Part Number
68710303
Description
Cu XHHW #12 STR Black 500'
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038617 / 00032886038617
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.28 (Per Foot)
Carton
$138.22 (Per 500 Feet)
Standard Packaging
$552.86 (Per 2,000 Feet)
Resources
Images
 
 
XHHW12STBK500 - Large Image
 
XHHW12STBK500 - Video
Attachments
 
 
XHHW12STBK500 - Specification Sheet
Other Links
 
 
XHHW12STBK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
6
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
CU XHHW #12 STR BLACK 500'
Long Description
6-2 STR CU THHN BLACK/WHITE/#8 GREEN GROUND AIA MC 600V 1000 FT
Product Type
MC6/2CUTHHN Bkwe 8CG AA 1000R
extra long description
SWC 68710303 MC6/2CuTHHN BkWe 8CG A
Additional Information
media
Yes
outside diameter
0.716
Manufacturer Information
Brand
Copper
Manufacturers Part Number
68710303
GTIN
00032886038617
UPC
032886038617
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MC
Packaging
Weight
312.221
Weight per foot
0.037
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat