XHHW12STBR500 - Cu XHHW #12 STR Brown 500'

Copper

  • $0.28 (Per Foot)
  • $0.28 (Per Foot)

  • $138.36 (Per 500 Feet)

  • $276.73 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW12STBR500
Manufacturer
Copper
Manufacturer's Part Number
37108871
Description
Cu XHHW #12 STR Brown 500'
XHHW 12 STR Cu BN 500SP
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886943737 / 00032886943737
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.28 (Per Foot)
Carton
$138.36 (Per 500 Feet)
Resources
Images
 
 
XHHW12STBR500 - Large Image
 
XHHW12STBR500 - Small Image
Attachments
 
 
XHHW12STBR500 - Specification Sheet
Other Links
 
 
XHHW12STBR500 - Other
 
XHHW12STBR500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Dimensions and Weight
Length
500
Descriptions
Description
CU XHHW #12 STR BROWN 500'
extra long description
SWC 37108871 XHHW 12 Str Cu Bn 500S
Product Type
XHHW 12 STR Cu BN 500SP
Long Description
XHHW 12 Str Cu Bn 500Sp
Manufacturer Information
Brand
Copper
Manufacturers Part Number
37108871
GTIN
00032886943737
UPC
032886943737
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW
Packaging
Weight per foot
0.037
Carton
500
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat