XHHW12STWH2500 - Cu XHHW #12 STR White 2500'

Southwire

  • $1003.78 (Per 2,500 Feet)
  • $0.40 (Per Foot)

  • $401.51 (Per 1,000 Feet)

  • $1,003.78 (Per 2,500 Feet)

In-Stock: 27,500 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW12STWH2500
Manufacturer
Southwire
Manufacturer's Part Number
37102101
Description
Cu XHHW #12 STR White 2500'
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886239137 / 00032886239137
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.40 (Per Foot)
Carton
$1,003.78 (Per 2,500 Feet)
Stock Availability
Dripping Springs
0 Feet (Find nearest stock)
Austin RDC
0 Feet
All Stores
27,500 Feet
Resources
Attachments
 
 
XHHW12STWH2500 - Specification Sheet
Images
 
 
XHHW12STWH2500 - Small Image
 
XHHW12STWH2500 - Large Image
Other Links
 
 
XHHW12STWH2500 - Other
 
XHHW12STWH2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number Of Conductors
1
Voltage Rating
600
Dimensions and Weight
Length
2500
Descriptions
Description
CU XHHW #12 STR WHITE 2500'
Extra Long Description
SWC 37102101 XHHW 12 Str Cu We 2500
Features
Southwire® XHHW-2 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. XHHW-2 copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 600 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified.
Long Description
600 Volt. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. Also rated SIS.
Product Type
XHHW 12 STR Cu We 2500SP
Short Description
XHHW 12 Str Cu We 2500Sp
Manufacturer Information
Brand
Copper
Manufacturers Part Number
37102101
GTIN
00032886239137
UPC
032886239137
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW
Availability
Minimum Qty
2500
Packaging
Weight per foot
0.037
Carton
2500
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,500 Feet

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
10,000 View Store
Phoenix
17,500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of XHHW12STWH2500.
Jump To:

Similar Items

Similar items are close alternatives to XHHW12STWH2500, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat