XHHW12STYL2500 - Cu XHHW #12 STR Yellow 2500'

Copper

  • $779.20 (Per 2,500 Feet)
  • $0.31 (Per Foot)

  • $311.68 (Per 1,000 Feet)

  • $779.20 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW12STYL2500
Manufacturer
Copper
Manufacturer's Part Number
37105401
Description
Cu XHHW #12 STR Yellow 2500'
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886239380 / 00032886239380
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.31 (Per Foot)
Carton
$779.20 (Per 2,500 Feet)
Standard Packaging
$0.31 (Per Foot)
Resources
Images
 
 
XHHW12STYL2500 - Small Image
 
XHHW12STYL2500 - Large Image
Attachments
 
 
XHHW12STYL2500 - Specification Sheet
Other Links
 
 
XHHW12STYL2500 - Other
 
XHHW12STYL2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Dimensions and Weight
Length
2500
Descriptions
extra long description
SWC 37105401 XHHW 12 Str Cu Yw 2500
Product Type
XHHW 12 STR Cu Yw 2500SP
Description
CU XHHW #12 STR YELLOW 2500'
Features
Southwire® XHHW-2 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. XHHW-2 copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 600 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified.
Long Description
600 Volt. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. Also rated SIS.
Manufacturer Information
Brand
Copper
Manufacturers Part Number
37105401
GTIN
00032886239380
UPC
032886239380
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW
Availability
minimum qty
2500
Packaging
Weight per foot
0.037
Carton
2500
Package
1
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat