XHHW30BK2500 - Cu XHHW 3/0 Black 2500'

Copper

  • $13826.73 (Per 2,500 Feet)
  • $5.53 (Per Foot)

  • $5,530.69 (Per 1,000 Feet)

  • $13,826.73 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW30BK2500
Manufacturer
Copper
Manufacturer's Part Number
11302706
Description
Cu XHHW 3/0 Black 2500'
XHHW 3/0 STR Cu Sim BK 2500R
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/EAN/GTIN
03288624651
Weight per unit
0.565 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$5.53 (Per Foot)
Reel
$13,826.72 (Per 2,500 Feet)
Resources
Images
 
 
XHHW30BK2500 - Small Image
 
XHHW30BK2500 - Large Image
Attachments
 
 
XHHW30BK2500 - Specification Sheet
Other Links
 
 
XHHW30BK2500 - Other
 
XHHW30BK2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
3/0
Voltage Rating
600
Dimensions and Weight
Length
2500
Descriptions
Description
CU XHHW 3/0 BLACK 2500'
Long Description
XHHW 3/0 Str Cu SIM Bk 2500R
Special Features
No Lube
Product Type
XHHW 3/0 STR Cu Sim BK 2500R
extra long description
SWC 11302706 XHHW 3/0 Str Cu SIM Bk
Features
Southwire® SIMpull XHHW-2®/RW90 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11302706
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW-2
Availability
minimum qty
2500
Packaging
Weight per foot
0.565
Carton
2500
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat