XHHW6BK5000 - Cu XHHW #6 Black 5000'

Southwire

  • $8114.10 (Per 5,000 Feet)
  • $1.62 (Per Foot)

  • $1,622.82 (Per 1,000 Feet)

  • $8,114.10 (Per 5,000 Feet)

In-Stock: 20,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW6BK5000
Manufacturer
Southwire
Manufacturer's Part Number
11296108
Description
Cu XHHW #6 Black 5000'
XHHW 6 STR Cu Sim BK 5KR
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886241031 / 00032886241031
Weight per unit
0.096 (lbs/ft)
Price & Packaging
Minimum Order Quantity
5,000 Feet
Unit
$1.62 (Per Foot)
Reel
$8,114.10 (Per 5,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
20,000 Feet
Resources
Attachments
 
 
XHHW6BK5000 - Specification Sheet
Images
 
 
XHHW6BK5000 - Small Image
 
XHHW6BK5000 - Large Image
Other Links
 
 
XHHW6BK5000 - Other
 
XHHW6BK5000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6
Number Of Conductors
1
Voltage Rating
600
Dimensions and Weight
Length
5000
Descriptions
Description
CU XHHW #6 BLACK 5000'
Extra Long Description
SWC 11296108 XHHW 6 Str Cu SIM Bk 5
Features
Southwire® SIMpull ® XHHW-2®/RW90 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull ® XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less t
Long Description
XHHW 6 Str Cu SIM Bk 5kR
Product Type
XHHW 6 STR Cu Sim BK 5KR
Special Features
No Lube
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11296108
GTIN
00032886241031
UPC
032886241031
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW-2
Availability
Minimum Qty
5000
Packaging
Weight per foot
0.096
Carton
5000
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
5,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
15,000 View Store

* All prices subject to change.

Begin Live Chat