XHHW8BK1000 - Cu XHHW #8 Black 1000'

Copper

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW8BK1000
Manufacturer
Copper
Manufacturer's Part Number
11295301
Description
Cu XHHW #8 Black 1000'
600 Volts and 1000 Volts. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Sim Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886240515 / 00032886240515
Weight per unit
0.065 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
Special Order Item
Reel
$0.00 (Per 1,000 Feet)
Resources
Images
 
 
XHHW8BK1000 - Small Image
 
XHHW8BK1000 - Large Image
Attachments
 
 
XHHW8BK1000 - Specification Sheet
Other Links
 
 
XHHW8BK1000 - Other
 
XHHW8BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
8
Dimensions and Weight
Length
1000
Descriptions
Description
CU XHHW #8 BLACK 1000'
Long Description
600 Volts and 1000 Volts. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. SIM Technology for easier pulling.
Special Features
No Lube
Product Type
XHHW 8 STR Cu Sim BK 1000R
extra long description
SWC 11295301 XHHW 8 Str Cu SIM Bk 1
Features
Southwire® SIMpull XHHW-2®/RW90 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11295301
GTIN
00032886240515
UPC
032886240515
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW-2
Availability
minimum qty
1000
Packaging
Weight per foot
0.065
Carton
1
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat