XHHW8BK2500 - Cu XHHW #8 Black 2500'

Copper

  • $1839.03 (Per 2,500 Feet)
  • $0.74 (Per Foot)

  • $735.61 (Per 1,000 Feet)

  • $1,839.03 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
XHHW8BK2500
Manufacturer
Copper
Manufacturer's Part Number
11295307
Description
Cu XHHW #8 Black 2500'
XHHW 8 STR Cu Sim BK 2500R
Slang Terms

Categories
Copper Building Wire - XHHW-STR (Stranded)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/EAN/GTIN
89014676496
Weight per unit
0.07 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.74 (Per Foot)
Reel
$1,839.02 (Per 2,500 Feet)
Resources
Images
 
 
XHHW8BK2500 - Small Image
 
XHHW8BK2500 - Large Image
Attachments
 
 
XHHW8BK2500 - Specification Sheet
Other Links
 
 
XHHW8BK2500 - Other
 
XHHW8BK2500 - Other
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
8
Dimensions and Weight
Length
2500
Descriptions
Description
CU XHHW #8 BLACK 2500'
Features
Southwire® SIMpull XHHW-2®/RW90 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than
Product Type
XHHW 8 STR Cu Sim BK 2500R
extra long description
SWC 11295307 XHHW 8 Str Cu SIM Bk 2
Long Description
XHHW 8 Str Cu SIM Bk 2500R
Special Features
No Lube
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11295307
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW-2
Availability
minimum qty
2500
Packaging
Weight per foot
0.07
Carton
2500
Uses, Certifications, and Standards
Application
Commercial
You must have an account to view stock levels
There were no add-on items found for XHHW8BK2500.

* All prices subject to change.