XHHW8BK5000 - Cu XHHW #8 Black 5000'

Copper

  • $3678.05 (Per 5,000 Feet)
  • $0.74 (Per Foot)

  • $735.61 (Per 1,000 Feet)

  • $3,678.05 (Per 5,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW8BK5000
Manufacturer
Copper
Manufacturer's Part Number
11295308
Description
Cu XHHW #8 Black 5000'
XHHW 8 STR Cu Sim BK 5KR
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886240539 / 00032886240539
Weight per unit
0.065 (lbs/ft)
Price & Packaging
Minimum Order Quantity
5,000 Feet
Unit
$0.74 (Per Foot)
Reel
$3,678.05 (Per 5,000 Feet)
Resources
Images
 
 
XHHW8BK5000 - Small Image
 
XHHW8BK5000 - Large Image
Attachments
 
 
XHHW8BK5000 - Specification Sheet
Other Links
 
 
XHHW8BK5000 - Other
 
XHHW8BK5000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
8
Dimensions and Weight
Length
5000
Descriptions
Description
CU XHHW #8 BLACK 5000'
Product Type
XHHW 8 STR Cu Sim BK 5KR
extra long description
SWC 11295308 XHHW 8 Str Cu SIM Bk 5
Features
Southwire® SIMpull XHHW-2®/RW90 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than
Long Description
XHHW 8 Str Cu SIM Bk 5kR
Special Features
No Lube
Manufacturer Information
Manufacturers Part Number
11295308
Brand
Copper
GTIN
00032886240539
UPC
032886240539
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW-2
Availability
minimum qty
5000
Packaging
Weight per foot
0.065
Carton
5000
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat