02549USA1 - 12-3 Usa 100' SJTW Extension Cord

Cables & Cords

  • $104.62 (Per Foot)
  • $104.62 (Per Foot)

  • $418.48 (Per 4 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02549USA1
Manufacturer
Cables & Cords
Manufacturer's Part Number
2549SWUSA1
Description
12-3 Usa 100' SJTW Extension Cord
Southwire Outdoor Extension Cords Are Perfect For A Variety Of Outdoor Applications. These Cords Come In A Variety Of Colors to Increase Visibility and Prevent Jobsite Loss.
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892051570 / 00029892051570
Weight per unit
12.558 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$104.62 (Per Foot)
Carton
$418.48 (Per 4 Feet)
Resources
Images
 
 
02549USA1 - Small Image
 
02549USA1 - Large Image
 
02549USA1 - Large Image
 
02549USA1 - Large Image
 
02549USA1 - Large Image
 
02549USA1 - Large Image
 
02549USA1 - Large Image
 
02549USA1 - Large Image
 
02549USA1 - Large Image
 
02549USA1 - Large Image
 
02549USA1 - Large Image
Attachments
 
 
02549USA1 - Specification Sheet
Brochures
 
 
02549USA1 - Brochure
Other Links
 
 
02549USA1 - Other
 
02549USA1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
12-3 USA 100' SJTW EXTENSION CORD
Product Type
2549SWUSA1, Southwire 12/3 SJTW Lighted End 100', Wounded Wa
extra long description
SWC 2549SWUSA1 2549SWUSA1, Southwir
Features
The 12/3 Red, White, & Blue is dedicated to the American contractor and is proudly made in USA. This cord features molded water-resistant connectors and flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlight, making it suitable for all weather conditions. Connectors with reinforced blades add durability that protects prongs from bending and/or breaking. The lighted receptor end shows that power is on and extension cord is ready for use. The unique red, white and blue
Long Description
Southwire outdoor extension cords are perfect for a variety of outdoor applications. These cords come in a variety of colors to increase visibility and prevent jobsite loss.
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
2549SWUSA1
GTIN
00029892051570
UPC
029892051570
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Weight per foot
12.558
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat