028228802 - 6' 12/3 Gfci Duplex

Southwire

  • $57.76 (Per Foot)
  • $57.76 (Per Foot)

  • $346.56 (Per 6 Feet)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
028228802
Manufacturer
Southwire
Manufacturer's Part Number
028228802
Description
6' 12/3 Gfci Duplex
Ground Fault Circuit Interrupter, Abs Conductor Material, 25 A, Yellow, 6 FT Overall Length, -30 °C Operating Temperature, +60 °C Operating Temperature, 2.46 LB/Ea
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
029892028220
Weight per unit
2.46 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$57.76 (Per Foot)
Carton
$346.56 (Per 6 Feet)
Stock Availability
Nashville
0 Feet (Find nearest stock)
Nashville RDC
0 Feet
All Stores
3 Feet
Resources
Images
 
 
028228802 - Large Image
 
028228802 - Large Image
Attachments
 
 
028228802 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 A
Material
Yellow ABS Plastic
Material, Color, and Finish
Color
Yellow
Conductor Material
ABS
Dimensions and Weight
Overall Length
6 ft
Descriptions
Additional Information
Applicable Standard OSHA; Power Rating 1800 W; Relay Capacity 25 Ampere; Temperature Rating -30 to 60 Deg C
Commodity Description
CORDS SETS
Description
6' 12/3 GFCI DUPLEX
Extra Long Description
YELLOW ABS PLASTIC MATERIAL; UL 943 APPROVAL; 6 FT, 12/3 AWG SJTW CORD TYPE; STRAIGHT BLADE OUTLET TYPE; 2 OUTLET(S); STRAIGHT BLADE PLUG TYPE; (2) 120 VAC AT 15 AMPERE, NEMA 5-15R OUTLET RATING; NEMA 5-15P PLUG RATING; MANUAL POWER OUT RESET; APPLICABLE STANDARD OSHA; POWER RATING 1800 W; RELAY CAPACITY 25 AMPERE; TEMPERATURE RATING -30 TO 60 DEG C; 2822 MODEL
Long Description
Ground Fault Circuit Interrupter, ABS Conductor Material, 25 A, Yellow, 6 ft Overall Length, -30 °C Operating Temperature, +60 °C Operating Temperature, 2.46 lb/EA
Product Type
Ground Fault Circuit Interrupter
Short Description
6 ft Ground Fault Circuit Interrupter,12/3 AWG, ABS Plastic, 25 A
Additional Information
Cord Type
6 Ft, 12/3 AWG SJTW
Made In USA
yes
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-30 °C
Number Of Outlets
2
Outlet Rating
(2) 120 VAC at 15 Ampere, NEMA 5-15R
Outlet Type
STRAIGHT BLADE
Plug Rating
NEMA 5-15P
Plug Type
STRAIGHT BLADE
Power Out Reset
MANUAL
Standards Met
UL 943;OSHA
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
028228802
Model
2822
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Carton
Weight
2.46 lb/EA
Weight per foot
2.46
Carton
6
Uses, Certifications, and Standards
Approval
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3 Feet

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Stafford
1 View Store

* All prices subject to change.

Begin Live Chat