041128802 - 12-3 2' Tri-Source SJTW Cord

Cables & Cords

  • $8.34 (Per Foot)
  • $8.34 (Per Foot)

  • $100.08 (Per 12 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
041128802
Manufacturer
Cables & Cords
Manufacturer's Part Number
4112SW8802
Description
12-3 2' Tri-Source SJTW Cord
12/3 2' STW Yellow Tri-Source Water Resistant Extension Cord
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892041120 / 00029892041120
Weight per unit
0.958 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$8.34 (Per Foot)
Carton
$100.08 (Per 12 Feet)
Resources
Images
 
 
041128802 - Small Image
 
041128802 - Large Image
 
041128802 - Large Image
 
041128802 - Video
Attachments
 
 
041128802 - Specification Sheet
Other Links
 
 
041128802 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Descriptions
Description
12-3 2' TRI-SOURCE SJTW CORD
extra long description
SWC 4112SW8802 12/3 2' STW EXTENSIO
Product Type
12/3 2' STW Extension Cord
Long Description
12/3 2' STW YELLOW TRI-SOURCE WATER RESISTANT EXTENSION CORD
Additional Information
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
4112SW8802
GTIN
00029892041120
UPC
029892041120
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Trisource Extension Cord
Packaging
Weight per foot
0.958
Carton
12
Uses, Certifications, and Standards
Application
Outdoor Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat