071458802 - 14/2 100' Ul Temp Lightip

Cables & Cords

  • $127.84 (Per Foot)
  • $127.84 (Per Foot)

  • $2,556.80 (Per 20 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
071458802
Manufacturer
Cables & Cords
Manufacturer's Part Number
7145SW
Description
14/2 100' Ul Temp Lightip
14/2 100'SJTW C-O-L Plas
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39112011 - String or tree light
UPC/GTIN
029892071455 / 00029892071455
Weight per unit
14.33 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$127.84 (Per Foot)
Standard Packaging
$2,556.80 (Per 20 Feet)
Resources
Images
 
 
071458802 - Small Image
 
071458802 - Large Image
 
071458802 - Large Image
Brochures
 
 
071458802 - Brochure
Other Links
 
 
071458802 - Other
 
071458802 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
1
Voltage Rating
125
amperage rating
15
Wattage
1875 max
Lamp Type
A23 or larger
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
100
Descriptions
Description
14/2 100' UL TEMP LIGHTIP
Product Type
Cord, Appliance 14/2 100' SJTW String LT
Long Description
14/2 100'SJTW C-O-L PLAS
extra long description
SWC 7145SW CORD, APPLIANCE 14/2 100
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
7145SW
GTIN
00029892071455
UPC
029892071455
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
String Light
Packaging
Weight per foot
14.33
Carton
1
Package
20
Uses, Certifications, and Standards
Application
String Light
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat