0761 - 6/8-8/2 50 Amp 4' Range Cord, Black

Cables & Cords

  • $27.50 (Per Foot)
  • $27.50 (Per Foot)

  • $330.00 (Per 12 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0761
Manufacturer
Cables & Cords
Manufacturer's Part Number
0761
Description
6/8-8/2 50 Amp 4' Range Cord, Black
Power Cord, Black, 8 to 6 Awg Conductor Size, 50 A Current Rating, Made In Usa, 2;8 - Conductors, 4 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
-
UPC/EAN/GTIN
078693007613
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$27.50 (Per Foot)
Standard Packaging
$330.00 (Per 12 Feet)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
8 to 6 AWG
Current Rating
50 A
Number of Conductors
2;8
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
4 ft
Descriptions
Product Type
Power Cord
Long Description
Power Cord, Black, 8 to 6 AWG Conductor Size, 50 A Current Rating, Made in USA, 2;8 - Conductors, 4 ft Overall Length, Carton Package Type
Short Description
Power Cord, 8 to 6 AWG, 50A, Black
Description
6/8-8/2 50 AMP 4' RANGE CORD, BLACK
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
0761
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Availability
Status
Inactive
Packaging
Package Type
Carton
Weight per foot
0
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat