091268809 - 6' 30A 3 Wire Dryer Cord

Cables & Cords

  • $17.59 (Per Foot)
  • $17.59 (Per Foot)

  • $105.54 (Per 6 Feet)

  • $211.08 (Per 12 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
091268809
Manufacturer
Cables & Cords
Manufacturer's Part Number
9126SW8809
Description
6' 30A 3 Wire Dryer Cord
10/3 30A Dryer Gry 6' 6PK
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892091262 / 00029892091262
Weight per unit
1.5833 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$17.59 (Per Foot)
Carton
$105.54 (Per 6 Feet)
Standard Packaging
$211.08 (Per 12 Feet)
Resources
Images
 
 
091268809 - Large Image
 
091268809 - Small Image
 
091268809 - Large Image
 
091268809 - Large Image
Attachments
 
 
091268809 - Specification Sheet
Other Links
 
 
091268809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
connection
10-30P
Number of Conductors
3
amperage rating
30
Voltage Rating
5 +/-1 mA
Material, Color, and Finish
Conductor Material
Copper
Color
Gry
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
6
Descriptions
Description
6' 30A 3 WIRE DRYER CORD
Long Description
10/3 30A DRYER GRY 6' 6PK
extra long description
SWC 9126SW8809 CORD, DRYER 10/3 30A
Product Type
Cord, Dryer 10/3 30A Gray 6' 6PK
Additional Information
Resistance
-20 to +60 C
outside diameter
0.57
strands
104/30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9126SW8809
GTIN
00029892091262
UPC
029892091262
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
1.591
Weight per foot
1.5833
Carton
6
Package
12
Uses, Certifications, and Standards
Temperature Rating
-20 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat