097098808 - 16/3 9' SJTW Cord

Cables & Cords

  • $8.25 (Per Foot)
  • $8.25 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
097098808
Manufacturer
Cables & Cords
Manufacturer's Part Number
9709SW8808
Description
16/3 9' SJTW Cord
16/3 9' SJTW Power Supply Replacement Cord
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097097 / 00029892097097
Weight per unit
0.65 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$8.25 (Per Foot)
Resources
Images
 
 
097098808 - Small Image
 
097098808 - Large Image
 
097098808 - Large Image
 
097098808 - Large Image
 
097098808 - Large Image
 
097098808 - Large Image
 
097098808 - Large Image
 
097098808 - Large Image
Attachments
 
 
097098808 - Specification Sheet
Brochures
 
 
097098808 - Brochure
Other Links
 
 
097098808 - Other
 
097098808 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
13
Descriptions
Long Description
16/3 9' SJTW POWER SUPPLY REPLACEMENT CORD
extra long description
SWC 9709SW8808 16/3 9' SJTW POWER S
Description
16/3 9' SJTW CORD
Product Type
16/3 9' SJTW Power Supply Cord
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9709SW8808
GTIN
00029892097097
UPC
029892097097
Taxonomies, Classifications, and Categories
Type
Power Supply Cord
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Weight per foot
0.65
Carton
1
Uses, Certifications, and Standards
Application
Replacement Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat