09719 - 14/3 9' SJT Power Cord

Cables & Cords

  • $11.21 (Per Foot)
  • $11.21 (Per Foot)

  • $280.25 (Per 25 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
09719
Manufacturer
Cables & Cords
Manufacturer's Part Number
097198808
Description
14/3 9' SJT Power Cord
14/3 9' SJTW Power Supply Replacement Cord
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097196 / 00029892097196
Weight per unit
0.9 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$11.21 (Per Foot)
Standard Packaging
$280.25 (Per 25 Feet)
Resources
Images
 
 
09719 - Small Image
 
09719 - Large Image
 
09719 - Large Image
 
09719 - Large Image
 
09719 - Large Image
Attachments
 
 
09719 - Specification Sheet
Other Links
 
 
09719 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Descriptions
extra long description
SWC 9719SW8808 14/3 9' SJTW POWER S
Product Type
14/3 9' SJTW Power Supply Cord
Description
14/3 9' SJT POWER CORD
Long Description
14/3 9' SJTW POWER SUPPLY REPLACEMENT CORD
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
097198808
GTIN
00029892097196
UPC
029892097196
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Power Supply Cord
Packaging
Weight per foot
0.9
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Replacement Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat