09724 - 16/3 4' R/Ang Plug

Cables & Cords

  • $4.50 (Per Foot)
  • $4.50 (Per Foot)

  • $112.50 (Per 25 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
09724
Manufacturer
Cables & Cords
Manufacturer's Part Number
9724SW8809
Description
16/3 4' R/Ang Plug
16/3 4' SPT-3 PWR Sply R/A
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097240 / 00029892097240
Weight per unit
0.36 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.50 (Per Foot)
Standard Packaging
$112.50 (Per 25 Feet)
Resources
Images
 
 
09724 - Small Image
 
09724 - Large Image
 
09724 - Large Image
 
09724 - Large Image
 
09724 - Video
Attachments
 
 
09724 - Specification Sheet
Brochures
 
 
09724 - Brochure
Other Links
 
 
09724 - Other
 
09724 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Conductor Size
16
Number of Conductors
2
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Color
PVC
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
4
Descriptions
extra long description
SWC 9724SW8809 CORD, POWER SUPPLY 1
Description
16/3 4' R/ANG PLUG
Long Description
16/3 4' SPT-3 PWR SPLY R/A
Product Type
Cord, Power Supply 16/3 4' SPT-3 R/A
Additional Information
Resistance
-40 to +60 C
outside diameter
0.089
strands
26/30
core
TPE
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9724SW8809
GTIN
00029892097240
UPC
029892097240
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cord Set
Packaging
Weight
0.32
Weight per foot
0.36
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat