09733 - 3' Appliance Cord

Cables & Cords

  • $3.60 (Per Foot)
  • $3.60 (Per Foot)

  • $90.00 (Per 25 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
09733
Manufacturer
Cables & Cords
Manufacturer's Part Number
9733SW8809
Description
3' Appliance Cord
16/3 3' SPT-3 PWR Sply S/P
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097332 / 00029892097332
Weight per unit
0.24 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.60 (Per Foot)
Standard Packaging
$90.00 (Per 25 Feet)
Resources
Images
 
 
09733 - Small Image
 
09733 - Large Image
 
09733 - Large Image
 
09733 - Video
Attachments
 
 
09733 - Specification Sheet
Brochures
 
 
09733 - Brochure
Other Links
 
 
09733 - Other
 
09733 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Conductor Size
16
Number of Conductors
2
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Color
PVC
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
3
Descriptions
extra long description
SWC 9733SW8809 CORD, POWER SUPPLY 1
Long Description
16/3 3' SPT-3 PWR SPLY S/P
Product Type
Cord, Power Supply 16/3 3' SPT-3 S/P
Additional Information
Resistance
-20 to +60 C
outside diameter
0.089
strands
26/30
core
PVC
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9733SW8809
GTIN
00029892097332
UPC
029892097332
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
0.238
Weight per foot
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat