097368809 - 6' Appliance Cord Straight

Cables & Cords

  • $8.94 (Per Foot)
  • $8.94 (Per Foot)

  • $223.50 (Per 25 Feet)

In-Stock: 27 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
097368809
Manufacturer
Cables & Cords
Manufacturer's Part Number
097368809
Description
6' Appliance Cord Straight
16/3 6' SPT-3 PWR Sply S/P
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097363 / 00029892097363
Weight per unit
0.48 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$8.94 (Per Foot)
Standard Packaging
$223.50 (Per 25 Feet)
Stock Availability
Nacogdoches
27 Feet (Check another store)
All Stores
5,545 Feet
Resources
Images
 
 
097368809 - Small Image
 
097368809 - Large Image
 
097368809 - Large Image
 
097368809 - Large Image
 
097368809 - Large Image
 
097368809 - Large Image
 
097368809 - Large Image
 
097368809 - Video
Other Links
 
 
097368809 - Other
 
097368809 - Other
 
097368809 - Other
Brochures
 
 
097368809 - Brochure
Attachments
 
 
097368809 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Conductor Size
16
Number of Conductors
2
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Color
PVC
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
6
Descriptions
Description
6' APPLIANCE CORD STRAIGHT
extra long description
SWC 9736SW8809 CORD, POWER SUPPLY 1
Product Type
Cord, Power Supply 16/3 6' SPT-3 S/P
Long Description
16/3 6' SPT-3 PWR SPLY S/P
Additional Information
media
Yes
strands
26/30
Resistance
-20 to +60 C
outside diameter
0.089
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
097368809
GTIN
00029892097363
UPC
029892097363
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Availability
Status
Inactive
Packaging
Weight
0.448
Weight per foot
0.48
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,545 Feet

Location search:

A-L

Location Stock Available
Andrews
25 View Store
Arlington Branch
26 View Store
Athens
24 View Store
Avondale
7 View Store
Bartlesville
8 View Store
Bastrop
23 View Store
Baytown
21 View Store
Benton
13 View Store
Bentonville
35 View Store
Big Spring
20 View Store
Borger
16 View Store
Bridgeport
21 View Store
Brownwood
4 View Store
Bryan
41 View Store
Burleson
14 View Store
Cabot
37 View Store
Carlsbad
13 View Store
Cedar Park
38 View Store
Centennial
25 View Store
Cleburne
13 View Store
Clovis
16 View Store
Colorado Springs
23 View Store
Conroe
2 View Store
Conway
1 View Store
Cookeville
22 View Store
Corsicana
25 View Store
Covington
62 View Store
Dallas
48 View Store
Deer Valley
12 View Store
Denton
15 View Store
Dodge City
21 View Store
Dripping Springs
31 View Store
Dumas
18 View Store
Duncan
21 View Store
Durant
38 View Store
Edmond
16 View Store
El Dorado
18 View Store
Enid
28 View Store
Ennis
19 View Store
Fayetteville
13 View Store
Forney
24 View Store
Fort Collins
9 View Store
Fort Smith
37 View Store
Fort Stockton
32 View Store
Ft. Worth
19 View Store
Gainesville
7 View Store
Galena Park
33 View Store
Galveston
24 View Store
Georgetown
6 View Store
Gilbert
23 View Store
Granbury
6 View Store
Greenville
23 View Store
Harlingen
2 View Store
Hereford
13 View Store
Hobbs
2 View Store
Hope
5 View Store
Hot Springs
13 View Store
Humble
15 View Store
Huntsville
16 View Store
Hutchinson
20 View Store
Jonesboro
16 View Store
Kansas City - North
20 View Store
Katy
15 View Store
Kerrville
13 View Store
Kilgore
15 View Store
Killeen
72 View Store
Lafayette
8 View Store
Lancaster
9 View Store
Laredo
26 View Store
Las Cruces
20 View Store
Lawton
9 View Store
League City
24 View Store
Lee's Summit
25 View Store
Leesville
1 View Store

M-Z

Location Stock Available
Mansfield
10 View Store
Marble Falls
5 View Store
Marietta
11 View Store
Marshall
2 View Store
McKinney
144 View Store
Mesa
4 View Store
Midland
12 View Store
Midwest City
28 View Store
Mineral Wells
3 View Store
Monroe
23 View Store
Moore
11 View Store
Mt. Pleasant
21 View Store
N Little Rock
21 View Store
N. San Antonio
21 View Store
Natchitoches
41 View Store
NE Wichita
20 View Store
New Braunfels
12 View Store
New Orleans
35 View Store
North Austin
4 View Store
North Fort Worth
20 View Store
Pampa
16 View Store
Paris
10 View Store
Pearland
7 View Store
Pearsall
4 View Store
Pecos
32 View Store
Pine Bluff
6 View Store
Pineville
8 View Store
Plainview
23 View Store
Pleasanton
16 View Store
Prescott Valley
14 View Store
Prosper
18 View Store
Pryor
20 View Store
Rockwall
12 View Store
Rogers
19 View Store
Rome
9 View Store
Roswell
2 View Store
Round Rock
14 View Store
Russellville
21 View Store
Ruston
6 View Store
Salina
7 View Store
San Angelo
12 View Store
San Antonio
31 View Store
San Marcos
43 View Store
Searcy
8 View Store
Shawnee
21 View Store
Sherman
14 View Store
Shreveport
5 View Store
Siloam Springs
21 View Store
South Austin
13 View Store
Spring
10 View Store
Stafford
16 View Store
Stephenville
16 View Store
Stillwater
21 View Store
Sulphur
19 View Store
Sulphur Springs
14 View Store
Tampa Bay East
24 View Store
Temple
32 View Store
Terrell
17 View Store
Tomball
25 View Store
Tucson
24 View Store
Uvalde
13 View Store
Vidalia
22 View Store
Waco
13 View Store
Waxahachie
15 View Store
Weatherford
24 View Store
West Dallas
122 View Store
West Ft. Worth
15 View Store
Wichita Falls
25 View Store
Yukon
35 View Store

* All prices subject to change.

Begin Live Chat