097468823 - 14/3 6' SPT-3 Power Supply Bge

Cables & Cords

  • $7.10 (Per Foot)
  • $7.10 (Per Foot)

  • $177.50 (Per 25 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
097468823
Manufacturer
Cables & Cords
Manufacturer's Part Number
9746SW8823
Description
14/3 6' SPT-3 Power Supply Bge
14/3 6' SPT-3 PWR Sply Bge
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097462 / 00029892097462
Weight per unit
0.682 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.10 (Per Foot)
Standard Packaging
$177.50 (Per 25 Feet)
Resources
Images
 
 
097468823 - Small Image
 
097468823 - Large Image
 
097468823 - Large Image
 
097468823 - Large Image
 
097468823 - Video
Attachments
 
 
097468823 - Specification Sheet
Other Links
 
 
097468823 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14
amperage rating
15
Number of Conductors
2
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Color
B
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
6
Descriptions
extra long description
SWC 9746SW8823 CORD, POWER SUPPLY 1
Long Description
14/3 6' SPT-3 PWR SPLY BGE
Description
14/3 6' SPT-3 POWER SUPPLY BGE
Product Type
Cord, Power Supply 14/3 6' SPT-3 Beige
Additional Information
outside diameter
0.11
Resistance
-20 to +60 C
strands
41/30
core
PVC
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9746SW8823
GTIN
00029892097462
UPC
029892097462
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
Cord Set
Packaging
Weight
0.682
Weight per foot
0.682
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat