104150508 - 1/0 Welding Cable 500'

Cables & Cords

  • $6.27 (Per Foot)
  • $6.27 (Per Foot)

  • $6,270.96 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
104150508
Manufacturer
Cables & Cords
Manufacturer's Part Number
57006001
Description
1/0 Welding Cable 500'
Welding Cable, Stranded, 500 FT Overall Length, 0.555 In Outside Diameter, 1/0 Awg Conductor Size, Black, 600 V, 1026 Strands, Bare Copper Conductor Material, Epr Insulation Material, -40 °C Operating Temperature, +105 °C Operating Temperature, 389 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892287009 / 00029892287009
Weight per unit
0.391 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.27 (Per Foot)
Carton
$6,270.96 (Per 1,000 Feet)
Resources
Other Links
 
 
104150508 - Other
 
104150508 - Other
Images
 
 
104150508 - Large Image
 
104150508 - Small Image
 
104150508 - Large Image
Attachments
 
 
104150508 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0 AWG
Material, Color, and Finish
Color
Black
Conductor Material
Bare Copper
Insulation Material
EPR
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Welding Cable
Long Description
Welding Cable, Stranded, 500 FT Overall Length, 0.555 in Outside Diameter, 1/0 AWG Conductor Size, Black, 600 V, 1026 Strands, Bare Copper Conductor Material, EPR Insulation Material, -40 °C Operating Temperature, +105 °C Operating Temperature, 389 LB/1000 FT
Short Description
Welding Cable, 500 ft, 1/0 AWG, Black
Additional Information
Excellent Ozone, Sun, Weather and Chemical Resistance;Footmarked for Easy Length Identification
Description
1/0 WELDING CABLE 500'
Special Features
Flexible Starnding
extra long description
SWC 104150508 Weld 1/0 Cu EPR Bk 60
Additional Information
Solid/Strand
Stranded
outside diameter
0.555 in
Number of Strands
1026
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Standards Met
MSHA;Annealed ASTM B-172;Applicable Standard NEC 630
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
57006001
GTIN
00029892287009
UPC
029892287009
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Welding
Packaging
Weight
389 LB/1000 FT
Weight per foot
0.391
Carton
1000
Uses, Certifications, and Standards
Application
Welding Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat