148800236 - 12/3 2' Right Angle Tri

Cables & Cords

  • $81.84 (Per Foot)
  • $81.84 (Per Foot)

  • $491.04 (Per 6 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
148800236
Manufacturer
Cables & Cords
Manufacturer's Part Number
14880023-6
Description
12/3 2' Right Angle Tri
2 FT 120V/15A Yel 12/3 Cable Gfci Tri Cord
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
024098902718 / 00024098902718
Weight per unit
0.137 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$81.84 (Per Foot)
Carton
$491.04 (Per 6 Feet)
Resources
Brochures
 
 
148800236 - Brochure
Other Links
 
 
148800236 - Other
 
148800236 - Other
 
148800236 - Other
Images
 
 
148800236 - Small Image
 
148800236 - Large Image
 
148800236 - Large Image
 
148800236 - Large Image
 
148800236 - Large Image
 
148800236 - Large Image
 
148800236 - Large Image
Attachments
 
 
148800236 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
1
Voltage Rating
120
amperage rating
15
interrupt rating
15
connection
NEMA
Descriptions
Description
12/3 2' RIGHT ANGLE TRI
extra long description
CLM 14880023-6 GFCI, 2' RIGHT ANGLE
Long Description
2 FT 120V/15A YEL 12/3 CABLE GFCI TRI CORD
Product Type
Gfci, 2' Right Angle Tricord Tap
Additional Information
trip range
5 +/-1 mA
Trip Type
Ground Fault
frame
right angle
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
14880023-6
GTIN
00024098902718
UPC
024098902718
Taxonomies, Classifications, and Categories
Type
Cord Set
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0.137
Carton
6
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Construction
standard
UL943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat