223250608 - 18/3 Seow 1000' Reel Black

Cables & Cords

  • $0.75 (Per Foot)
  • $0.75 (Per Foot)

  • $747.96 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
223250608
Manufacturer
Cables & Cords
Manufacturer's Part Number
223250608
Description
18/3 Seow 1000' Reel Black
18/3 Seoow Seoprene 1MR
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886039591
Weight per unit
0.07 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.75 (Per Foot)
Reel
$747.96 (Per 1,000 Feet)
Resources
Images
 
 
223250608 - Small Image
 
223250608 - Large Image
Attachments
 
 
223250608 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Stranding
16/30 STRANDS
Conductor Size
18 AWG
Number of Conductors
3 in
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Bare Copper
Jacket Color
BLACK
Color Code
BLACK, WHITE, GREEN
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Dimensions and Weight
Outer Diameter
0.365 INCH
Length
1000 ft
Descriptions
Product Type
Flexible Power Cable
extra long description
SEOOW TYPE; 1000 FT; 0.365 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 18 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER
Long Description
FLEXIBLE POWER CABLE, SEOOW TYPE; 1000 FT; 0.365 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Description
18/3 SEOW 1000' REEL BLACK
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 10 Ampere; Insulation Thickness 0.03 Inch
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
223250608
Model
223
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight per foot
0.07
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat