223476402 - 14/3 Seoow 250'

Cables & Cords

  • $1.60 (Per Foot)
  • $1.60 (Per Foot)

  • $399.04 (Per 250 Feet)

  • $1,596.17 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
223476402
Manufacturer
Cables & Cords
Manufacturer's Part Number
223476402
Description
14/3 Seoow 250'
14/3 Seoow Suprene 250ko
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.60 (Per Foot)
Carton
$1.60 (Per Foot)
Standard Packaging
$399.04 (Per 250 Feet)
Resources
Images
 
 
223476402 - Small Image
 
223476402 - Large Image
Attachments
 
 
223476402 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Number of Conductors
3 in
Stranding
41/30 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Bare Copper
Insulation Material
T-Prene Thermoplastic Elastomer
Color Code
BLACK, WHITE, GREEN
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Jacket Color
YELLOW
Dimensions and Weight
Outer Diameter
0.525 INCH
Descriptions
Product Type
Portable Cord
extra long description
SEOOW TYPE; 0.525 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 14 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER JACKET M
Description
14/3 SEOOW 250'
Long Description
PORTABLE CORD, SEOOW TYPE; 0.525 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 18 Ampere; Insulation Thickness 0.045 Inch
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
223476402
Model
223
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Weight per foot
0.14
Carton
1
Package
250
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat