232250408 - 18/2 Sjeoow Cord 250' Reel, Seoprene Jacket

Cables & Cords

  • $0.57 (Per Foot)
  • $0.57 (Per Foot)

  • $141.40 (Per 250 Feet)

  • $565.59 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
232250408
Manufacturer
Cables & Cords
Manufacturer's Part Number
55052806
Description
18/2 Sjeoow Cord 250' Reel, Seoprene Jacket
18-16 Cu 2/C Black/White Sjeoow (Tpe/Sjtoow) Black 105C 300V Poly 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886047978 / 00032886047978
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.57 (Per Foot)
Carton
$141.40 (Per 250 Feet)
Resources
Images
 
 
232250408 - Large Image
 
232250408 - Video
Attachments
 
 
232250408 - Specification Sheet
Other Links
 
 
232250408 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
18
Voltage Rating
300
insulation
PVC
Material, Color, and Finish
Conductor Material
Copper
Color
Black
Dimensions and Weight
Length
3000
Descriptions
Description
18/2 SJEOOW CORD
Product Type
Flexcord 18/2 Sjeoow 105C BK 250CN
extra long description
SWC 55052806 FLEXCORD 18/2 SJEOOW 1
Long Description
18-16 CU 2/C BLACK/WHITE SJEOOW (TPE/SJTOOW) BLACK 105C 300V POLY 250 FT
Construction
TPE JACKET
Additional Information
media
Yes
outside diameter
0.285
core
18
strands
16
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55052806
GTIN
00032886047978
UPC
032886047978
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEOOW
Packaging
Weight
9.17
Weight per foot
0.05
Carton
250
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat