2407SW8804 - 14-3 25' SJTW Extension Cord

Cables & Cords

  • $20.00 (Per Foot)
  • $20.00 (Per Foot)

  • $240.00 (Per 12 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2407SW8804
Manufacturer
Cables & Cords
Manufacturer's Part Number
2407SW8804
Description
14-3 25' SJTW Extension Cord
14/3 25' SJTW Red Ext BB
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892324070 / 00029892324070
Weight per unit
2.545 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$20.00 (Per Foot)
Standard Packaging
$240.00 (Per 12 Feet)
Resources
Other Links
 
 
2407SW8804 - Other
Images
 
 
2407SW8804 - Small Image
 
2407SW8804 - Large Image
 
2407SW8804 - Large Image
 
2407SW8804 - Large Image
 
2407SW8804 - Large Image
 
2407SW8804 - Large Image
 
2407SW8804 - Large Image
 
2407SW8804 - Large Image
 
2407SW8804 - Large Image
Attachments
 
 
2407SW8804 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14
amperage rating
15
Number of Conductors
3
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Color
Red
Dimensions and Weight
Length
25
Descriptions
Description
14-3 25' SJTW EXTENSION CORD
extra long description
SWC 2407SW8804 CORD SET, 14/3 25' S
Product Type
Cord Set, 14/3 25' SJTW Red Bin
Long Description
14/3 25' SJTW RED EXT BB
Additional Information
outside diameter
0.365
strands
41/30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
024078804
GTIN
00029892324070
UPC
029892324070
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Cord Set
Packaging
Weight
2.545
Weight per foot
2.545
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-40 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat