2408SW8804 - 14/3 50' SJTW Cable

Cables & Cords

  • $63.67 (Per Foot)
  • $63.67 (Per Foot)

  • $382.02 (Per 6 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2408SW8804
Manufacturer
Cables & Cords
Manufacturer's Part Number
024088804
Description
14/3 50' SJTW Cable
14/3 50' SJTW Red Ext
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892324087 / 00029892324087
Weight per unit
4.2 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$63.67 (Per Foot)
Carton
$382.02 (Per 6 Feet)
Resources
Images
 
 
2408SW8804 - Large Image
 
2408SW8804 - Large Image
 
2408SW8804 - Large Image
 
2408SW8804 - Small Image
 
2408SW8804 - Large Image
 
2408SW8804 - Large Image
 
2408SW8804 - Large Image
 
2408SW8804 - Large Image
 
2408SW8804 - Large Image
 
2408SW8804 - Large Image
Attachments
 
 
2408SW8804 - Specification Sheet
Other Links
 
 
2408SW8804 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Conductor Size
14
amperage rating
15
Number of Conductors
3
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Color
Red
Dimensions and Weight
Length
50
Descriptions
Description
14/3 50' SJTW CABLE
extra long description
SWC 2408SW8804 CORD SET, 14/3 50' S
Features
Take power with you anywhere as the Vinyl Outdoor All-Purpose Extension Cord provides easy access to power on the go. The 50 ft. vinyl outdoor all-purpose extension cord features reinforced blades to prevent any accidental bending or breaking. The vinyl jacket protects against sunlight, abrasion and moisture. Additionally, the cord is UL listed for meeting strict industry safety standards.
Product Type
Cord Set, 14/3 50' SJTW Red
Long Description
14/3 50' SJTW RED EXT
Additional Information
Resistance
-40 to +60 C
outside diameter
0.365
strands
41/30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
024088804
GTIN
00029892324087
UPC
029892324087
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Cord Set
Packaging
Weight
4.2
Weight per foot
4.2
Carton
6
Uses, Certifications, and Standards
Temperature Rating
-40 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat