2548SWUSA1 - 12-3 Usa 50' SJTW Extension Cord

Southwire

  • $127.71 (Per Foot)
  • $127.71 (Per Foot)

  • $3,065.04 (Per 24 Feet)

In-Stock: 56 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2548SWUSA1
Manufacturer
Southwire
Manufacturer's Part Number
2548SWUSA1
Description
12-3 Usa 50' SJTW Extension Cord
Southwire Outdoor Extension Cords Are Perfect For A Variety Of Outdoor Applications. These Cords Come In A Variety Of Colors to Increase Visibility and Prevent Jobsite Loss.
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892051587 / 00029892051587
Weight per unit
6.416 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$127.71 (Per Foot)
Carton
$3,065.04 (Per 24 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
56 Feet
Resources
Brochures
 
 
2548SWUSA1 - Brochure
Other Links
 
 
2548SWUSA1 - Other
 
2548SWUSA1 - Other
Images
 
 
2548SWUSA1 - Video
 
2548SWUSA1 - Small Image
 
2548SWUSA1 - Large Image
 
2548SWUSA1 - Large Image
 
2548SWUSA1 - Large Image
 
2548SWUSA1 - Large Image
 
2548SWUSA1 - Large Image
 
2548SWUSA1 - Large Image
 
2548SWUSA1 - Large Image
 
2548SWUSA1 - Large Image
 
2548SWUSA1 - Large Image
 
2548SWUSA1 - Large Image
Attachments
 
 
2548SWUSA1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
12-3 USA 50' SJTW EXTENSION CORD
Extra Long Description
SWC 2548SWUSA1 2548SWUSA1, Southwir
Features
Take power with you anywhere as the Contractor Grade Extension Cord provides easy access to power on the go. This 50 ft. 12/3 extension cord rated for extreme weather conditions, able to withstand temperatures as low as -58F and as high as 140F. It also features a bright blue jacket to protect from loss or theft on the job site. Additionally, its lighted ends turn on when plugged in for safety and easy visibility.
Long Description
Southwire outdoor extension cords are perfect for a variety of outdoor applications. These cords come in a variety of colors to increase visibility and prevent jobsite loss.
Product Type
2548SWUSA1, Southwire 12/3 SJTW Lighted End 50', Wounded War
Additional Information
Media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
02548USA1
GTIN
00029892051587
UPC
029892051587
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Weight per foot
6.416
Carton
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat