41496 - 7 Outlet Surge Strip 1250J 4FT Cord Black

Cables & Cords

  • $26.07 (Per Foot)
  • $26.07 (Per Foot)

  • $156.42 (Per 6 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41496
Manufacturer
Cables & Cords
Manufacturer's Part Number
416007811
Description
7 Outlet Surge Strip 1250J 4FT Cord Black
Surge Protector, Black, 4 FT Length, 6 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
078693414961
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$26.07 (Per Foot)
Carton
$156.42 (Per 6 Feet)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4 ft
Descriptions
Product Type
Surge Protector
Long Description
Surge Protector, Black, 4 ft Length, 6 CT Package Quantity
Short Description
Surge Protector, 4 ft, 6 CT
Description
7 OUTLET SURGE STRIP 1250J 4FT CORD BLACK
Additional Information
package quantity
6 CT
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
416007811
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per foot
0
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat