511015502 - 22/2 Yellow Station Cable

Cables & Cords

  • $0.08 (Per Foot)
  • $0.08 (Per Foot)

  • $42.26 (Per 500 Feet)

  • $84.52 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
511015502
Manufacturer
Cables & Cords
Manufacturer's Part Number
511015502
Description
22/2 Yellow Station Cable
22 Awg 2/C Stranded Cu N/S CM/CL2 Yw 500C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892292928 / 00029892292928
Weight per unit
0.009 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.08 (Per Foot)
Carton
$0.08 (Per Foot)
Standard Packaging
$42.26 (Per 500 Feet)
Resources
Images
 
 
511015502 - Small Image
 
511015502 - Large Image
Attachments
 
 
511015502 - Specification Sheet
Other Links
 
 
511015502 - Other
 
511015502 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
150
Number of Conductors
2
Conductor Size
22
amperage rating
CL2
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
PVC
Jacket Material
PVC
Color
Yellow
Dimensions and Weight
Length
500
Descriptions
Description
22/2 YELLOW STATION CABLE
Product Type
22 Awg 2/C Stranded Cu N/S CM/CL2 Yw 500C
extra long description
SWC 511015502 22 AWG 2/C STRANDED C
Long Description
22 AWG 2/C STRANDED CU N/S CM/CL2 YW 500C
Construction
JACKETED
Additional Information
outside diameter
1
strands
7
core
CABLE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
511015502
GTIN
00029892292928
UPC
029892292928
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CL2
Packaging
Weight
1
Weight per foot
0.009
Carton
1
Package
500
Uses, Certifications, and Standards
Temperature Rating
60
Application
BURG
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat