511015507 - 22/2 STR Brown 500'

Cables & Cords

  • $0.08 (Per Foot)
  • $0.08 (Per Foot)

  • $42.26 (Per 500 Feet)

  • $84.52 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
511015507
Manufacturer
Cables & Cords
Manufacturer's Part Number
511015507
Description
22/2 STR Brown 500'
22/2 CM/CL2 BR 500'CL Rohs-2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892202538 / 00029892202538
Weight per unit
0.009 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.08 (Per Foot)
Carton
$42.26 (Per 500 Feet)
Standard Packaging
$84.52 (Per 1,000 Feet)
Resources
Attachments
 
 
511015507 - Specification Sheet
Images
 
 
511015507 - Large Image
Other Links
 
 
511015507 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
150
Number of Conductors
2
Conductor Size
22
amperage rating
CL2
Material, Color, and Finish
Conductor Material
BC
Color
Brown
Finish
BULK
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
500
Descriptions
Description
22/2 STR BROWN 500'
Product Type
Sy 22/2 STR BC CM/CL2 BN 500C
extra long description
SWC 511015507 SY 22/2 STR BC CM/CL2
Long Description
22/2 CM/CL2 BR 500'CL ROHS-2
Construction
JACKETED
Additional Information
outside diameter
1
core
CABLE
strands
7
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
511015507
GTIN
00029892202538
UPC
029892202538
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CL2
Packaging
Weight
1
Weight per foot
0.009
Carton
500
Package
1000
Uses, Certifications, and Standards
Application
BURG
standard
UL 444
Temperature Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat