511044509 - 18/2 STR 500' Non-Shielded Gray

Cables & Cords

  • $0.17 (Per Foot)
  • $0.17 (Per Foot)

  • $86.14 (Per 500 Feet)

  • $172.27 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
511044509
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40001-1D
Description
18/2 STR 500' Non-Shielded Gray
18/2 CMR/CL3R Gy 500po
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Unshielded Cable Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
29892431969
Weight per unit
0.016 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.17 (Per Foot)
Carton
$86.14 (Per 500 Feet)
Resources
Images
 
 
511044509 - Small Image
 
511044509 - Large Image
Attachments
 
 
511044509 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG STRANDED
Number of Conductors
2
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED
Jacket Color
GRAY
Insulation Material
Polypropylene/Fr Polypropylene
Jacket Material
PVC
Dimensions and Weight
Outer Diameter
0.142 INCH
Length
500 ft
Descriptions
Product Type
Unshielded Conductor Cable
Description
18/2 STR 500' NON-SHIELDED GRAY
Long Description
UNSHIELDED CONDUCTOR CABLE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 500 FT; 0.142 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL
extra long description
CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 500 FT; 0.142 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL; COMMUNICATION, INTERCOM/P.A SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); POLYPROPYLENE/FR POLYPROPYLENE INSULATION MATERIAL; 18 AWG STRANDED CONDUCTOR SIZE; BLACK, RED COLOR CODE; PVC JACKET MATERIAL; GRAY JACKET COLOR; SIGNAL[R] BRAND; AP
Additional Information
Applicable Standard NEC 725/800; Insulation Thickness 0.006 Inch; Jacket Thickness 0.014 Inch; Packaging Type Rabbit Pull Pull-Box
Commodity Description
Non-Plenum Unshlded Multicond Cable
Manufacturer Information
Manufacturers Part Number
R40001-1D
Brand
Cables & Cords
Model
51104
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR/CL3R (UL), CMG/FT4 (CUL)
Packaging
Weight per foot
0.016
Carton
500
Uses, Certifications, and Standards
Temperature Rating
-20 TO 60 DEG C
Application
Communication, Intercom/P.A System, Nurse Call, Power Limited Circuit, Remote Control, Security System, Signaling, Sound/Audio
Approval
UL 13, UL 444, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat