511140609 - 18/4 CMR/CL3R Gy 1M'R

Cables & Cords

  • $351.66 (Per 1,000 Feet)
  • $0.35 (Per Foot)

  • $351.66 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
511140609
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40049-1A
Description
18/4 CMR/CL3R Gy 1M'R
18/4 CMR/CL3R Gy 1MR
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Unshielded Cable Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
32886882098
Weight per unit
0.043 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.35 (Per Foot)
Carton
$351.66 (Per 1,000 Feet)
Resources
Images
 
 
511140609 - Small Image
 
511140609 - Large Image
Attachments
 
 
511140609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG STRANDED
Voltage Rating
300 V
Number of Conductors
4
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED, WHITE, GREEN
Jacket Color
GRAY
Insulation Material
Polypropylene/Fr Polypropylene
Jacket Material
PVC
Dimensions and Weight
Outer Diameter
0.166 INCH
Length
1000 ft
Descriptions
Product Type
multi-Conductor Cable
Description
18/4 CMR/CL3R GY 1M'R
extra long description
CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.166 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL; COMMUNICATION, INTERCOM/P.A SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); POLYPROPYLENE/FR POLYPROPYLENE INSULATION MATERIAL; 18 AWG STRANDED CONDUCTOR SIZE; BLACK, RED, WHITE, GREEN COLOR CODE; PVC JACKET MATERIAL; GRAY JACKET COLOR; SIGN
Long Description
MULTI-CONDUCTOR CABLE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.166 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL
Additional Information
Applicable Standard NEC 725/800; Insulation Thickness 0.006 Inch; Jacket Thickness 0.014 Inch; Packaging Type Reel
Commodity Description
Non-Plenum Unshlded Multicond Cable
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40049-1A
Model
51114
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR/CL3R (UL), CMG/FT4 (CUL)
Availability
minimum qty
1000
Packaging
Weight per foot
0.043
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
-20 TO 60 DEG C
Application
Communication, Intercom/P.A System, Nurse Call, Power Limited Circuit, Remote Control, Security System, Signaling, Sound/Audio
Approval
UL 13, UL 444, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat