511220609 - 22AWG 12CON STR Unshield

Cables & Cords

  • $0.54 (Per Foot)
  • $0.54 (Per Foot)

  • $538.31 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
511220609
Manufacturer
Cables & Cords
Manufacturer's Part Number
R20487-1A
Description
22AWG 12CON STR Unshield
Portable Cord Set, Stranded, 22 Strands, 300 V, 0.209 In Outside Diameter, 7/30 MM Core Strands, Copper Conductor Material, Polypropylene/FR Polypropylene Insulation Material, PVC Jacket Material, +60 °C Operating Temperature, 0.04 LB/MFT
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Unshielded Cable Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
32886882005
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.54 (Per Foot)
Carton
$538.31 (Per 1,000 Feet)
Resources
Images
 
 
511220609 - Small Image
 
511220609 - Large Image
 
511220609 - Large Image
Attachments
 
 
511220609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Number of Conductors
12
Conductor Size
22 AWG STRANDED
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polypropylene/Fr Polypropylene
Color
Black;Red;White;Green;Brown;Blue;Orange;Yellow;Purple;Gray;Pink;Tan
Jacket Material
PVC
Color Code
BLACK, RED, WHITE, GREEN, BROWN, BLUE, ORANGE, YELLOW, PURPLE, GRAY, PINK, TAN
Dimensions and Weight
Outer Diameter
0.209 INCH
Descriptions
Product Type
Portable Cord Set
Description
22AWG 12CON STR UNSHIELD
Long Description
Portable Cord Set, Stranded, 22 Strands, 300 V, 0.209 in Outside Diameter, 7/30 mm Core Strands, Copper Conductor Material, Polypropylene/Fr Polypropylene Insulation Material, PVC Jacket Material, +60 °C Operating Temperature, 0.04 lb/mft
Short Description
Portable Cord Set, 22 Strands, 300 V
extra long description
CMR/CL2R/CL3R (UL), CMG/FT4 (CUL) TYPE; 0.209 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL, CUL APPROVAL; COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; 60 DEG C TEMPERATURE RATING; 12 CONDUCTOR(S); POLYPROPYLENE/FR POLYPROPYLENE INSULATION MATERIAL; 22 AWG STRANDED CONDUCTOR SIZE; BLACK, RED, WHITE, GREEN, BROWN, BLUE, ORANGE, YELLOW, PURPLE, GRAY, PINK, TAN COLOR CODE; PVC JACKET
Commodity Description
Non-Plenum Unshlded Multicond Cable
Additional Information
STRANDING 7/30
Additional Information
Solid/Strand
Stranded
Number of Strands
22
outside diameter
0.209 in
Core Strands
7/30 mm
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cUL Listed
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R20487-1A
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR/CL2R/CL3R (UL), CMG/FT4 (CUL)
Packaging
Package Type
Carton
Weight
0.04 lb/mft
Weight per foot
0.04
Carton
1000
Uses, Certifications, and Standards
Application
Communication;Intercom/P.A. System;Nurse Call;Power Limited Circuit;Remote Control;Security System;Signalling;Sound/Audio
Temperature Rating
60 DEG C
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat