552080407 - 8CON. 20G Thermostat Wire

Southwire

  • $0.42 (Per Foot)
  • $0.42 (Per Foot)

  • $423.46 (Per 1,000 Feet)

In-Stock: 20,250 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
552080407
Manufacturer
Southwire
Manufacturer's Part Number
552080407
Description
8CON. 20G Thermostat Wire
Thermostat Wire, Solid, 8 Conductors, #20 Awg Conductor Size, 150 V, 250 FT Overall Length, 0.173 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue;Yellow;Brown;Orange;Black, -20 °C Operating Temperature, +60 °C Operating Temperature, 30 LB/MFT
Slang Terms

Suggest a New Term
Categories
Thermostat Wire & Cable - Jacketed Thermostat Wire & Cbl Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
-
UPC/EAN/GTIN
029892352356
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.42 (Per Foot)
Carton
$423.46 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
20,250 Feet
Resources
Images
 
 
552080407 - Large Image
 
552080407 - Large Image
Attachments
 
 
552080407 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#20 AWG
Number Of Conductors
8 W
Stranding
SOLID
Voltage Rating
150 V
Material, Color, and Finish
Color
Red;White;Green;Blue;Yellow;Brown;Orange;Black
Color Code
Red, White, Green, Blue, Yellow, Brown, Orange, Black
Conductor Material
Copper
Insulation Material
Polypropylene
Jacket Color
BROWN
Jacket Material
PVC
Dimensions and Weight
Length
250 Foot
Outer Diameter
0.173 Inch
Overall Length
250 ft
Descriptions
Additional Information
Fast and Easy Cable Access
Commodity Description
Jacketed Thermostat Wire & Cable
Description
8CON. 20G THERMOSTAT WIRE
Extra Long Description
CL2 TYPE; 250 FOOT; 0.173 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 1581/13, NEC 725, ETL (CANADA AND US) APPROVAL; 150 VOLT VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 8 CONDUCTOR(S); POLYPROPYLENE INSULATION MATERIAL; 20 AWG CONDUCTOR SIZE; RED, WHITE, GREEN, BLUE, YELLOW, BROWN, ORANGE, BLACK COLOR CODE; PVC JACKET MATERIAL; ROLL PACKAGE TYPE; SOLID STRANDING; BROWN JACKET COLOR; BAROSTAT BRAND; JACKET THICKNESS 0.015 INCH; INSULATION THICKNESS 0.006 INCH; INSULATED CONDUCTOR DIAME
Long Description
Thermostat Wire, Solid, 8 Conductors, #20 AWG Conductor Size, 150 V, 250 ft Overall Length, 0.173 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue;Yellow;Brown;Orange;Black, -20 °C Operating Temperature, +60 °C Operating Temperature, 30 lb/mft
Product Type
Thermostat Wire
Short Description
Thermostat Wire, Solid, 20 AWG, 8 Conductors, Copper Conductor
Additional Information
Cable Shape
Round
Insulation Thickness
0.006 in
Made In USA
yes
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-20 °C
Outside Diameter
0.173 in
Solid/Strand
Solid
Standards Met
UL 13;cUL Listed;NEC 725
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
69212901
Model
55208
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Type
CL2
Packaging
Package Type
Roll
Weight
30 lb/mft
Weight per foot
0.03
Carton
1000
Uses, Certifications, and Standards
Application
Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells
Approval
UL 1581/13, NEC 725, ETL (Canada and US)
Temperature Rating
-20 TO 60 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat