56692899 - 16/1PR TC Rated, 1000' Rolls, 300V

Cables & Cords

  • $0.62 (Per Foot)
  • $0.62 (Per Foot)

  • $617.32 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
56692899
Manufacturer
Cables & Cords
Manufacturer's Part Number
56692899
Description
16/1PR TC Rated, 1000' Rolls, 300V
Tray Cable, 16 Awg Conductor Size, Made In Usa, 1 - Conductors, 1000 FT Overall Length, Carton Package Type, 300 V Voltage Rating
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.051 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.62 (Per Foot)
Carton
$617.32 (Per 1,000 Feet)
Resources
Features
Conductor Size
16 AWG
Voltage Rating
300 V
Number of Conductors
1
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, 16 AWG Conductor Size, Made in USA, 1 - Conductors, 1000 ft Overall Length, Carton Package Type, 300 V Voltage Rating
Short Description
Tray Cable, 1000 ft, 16 AWG, 300V
Description
16/1PR TC RATED, 1000' ROLLS, 300V
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
56692899
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight per foot
0.051
Carton
1000
You must have an account to view stock levels
These alternate items can be purchased instead of 56692899.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 56692899.

16/1PR TC Rated, 1000' Rolls, 300V
  • Our Part #: 7764010608
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($617.32) ·
7764010608 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.62

Per Foot

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?