57046001 - 16/3 Stwo Gray 1X250'

Cables & Cords

  • $0.84 (Per Foot)
  • $0.84 (Per Foot)

  • $844.53 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
57046001
Manufacturer
Cables & Cords
Manufacturer's Part Number
57046001
Description
16/3 Stwo Gray 1X250'
SWC 57046001 Flexcord 16/3 Stow 105
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886866876 / 00032886866876
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.84 (Per Foot)
Carton
$0.84 (Per Foot)
Resources
Images
 
 
57046001 - Large Image
Attachments
 
 
57046001 - Specification Sheet
Other Links
 
 
57046001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16
Number of Conductors
3
Voltage Rating
300
Material, Color, and Finish
Insulation Material
TPE
Conductor Material
Copper
Color
Gray
Jacket Material
PVC
Dimensions and Weight
Length
250
Descriptions
Description
16/3 STWO GRAY 1X250'
Product Type
Flexcord 16/3 Stow 105C Gy 250SP
Long Description
SWC 57046001 FLEXCORD 16/3 STOW 105
Construction
PVC JACKET
Additional Information
outside diameter
0.39
core
16
strands
26
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
57046001
sub brand
American Mustang®
GTIN
00032886866876
UPC
032886866876
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
STOW
Availability
Manufacturer Status
Inactive
Packaging
Weight
21.1
Weight per foot
0
Carton
1
Uses, Certifications, and Standards
standard
UL62
Temperature Rating
105C
Application
FLEXCORD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat