57046101 - 16/3 Stow Yellow 250'

Cables & Cords

  • $0.98 (Per Foot)
  • $0.98 (Per Foot)

  • $983.08 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
57046101
Manufacturer
Cables & Cords
Manufacturer's Part Number
57046101
Description
16/3 Stow Yellow 250'
16-26 Cu 3/C Black/White/Green Stow Yellow 105C 600V Paper Indent 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886865480 / 00032886865480
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.98 (Per Foot)
Carton
$0.98 (Per Foot)
Resources
Images
 
 
57046101 - Small Image
 
57046101 - Large Image
Attachments
 
 
57046101 - Specification Sheet
Other Links
 
 
57046101 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16
Number of Conductors
3
Voltage Rating
600
Material, Color, and Finish
Conductor Material
CU
Jacket Material
PVC
Insulation Material
TPE
Color
Yellow
Dimensions and Weight
Length
250
Descriptions
extra long description
SWC 57046101 FLEXCORD 16/3 STOW 105
Long Description
16-26 CU 3/C BLACK/WHITE/GREEN STOW YELLOW 105C 600V PAPER INDENT 250 FT
Construction
PVC JACKET
Description
16/3 STOW YELLOW 250'
Product Type
Flexcord 16/3 Stow 105C Yw 250SP
Additional Information
core
16
outside diameter
0.395
strands
26
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
57046101
GTIN
00032886865480
UPC
032886865480
Taxonomies, Classifications, and Categories
Type
STOW
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Weight
21.3
Weight per foot
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105C
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat