601266607 - 16/2 SPT2 Lamp Cord 250' Reel 300V Brown Jacket

Cables & Cords

  • $0.53 (Per Foot)
  • $0.53 (Per Foot)

  • $132.53 (Per 250 Feet)

  • $530.11 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
601266607
Manufacturer
Cables & Cords
Manufacturer's Part Number
601266607
Description
16/2 SPT2 Lamp Cord 250' Reel 300V Brown Jacket
SPT-2 16/2 Cu 300V 60C LBN 250CN
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892612672 / 00029892612672
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.53 (Per Foot)
Carton
$132.53 (Per 250 Feet)
Resources
Images
 
 
601266607 - Small Image
 
601266607 - Large Image
 
601266607 - Video
Attachments
 
 
601266607 - Specification Sheet
Other Links
 
 
601266607 - Other
 
601266607 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
150
Conductor Size
16
Number of Conductors
2
Material, Color, and Finish
Color
Brown
Conductor Material
Copper
Insulation Material
PVC
Dimensions and Weight
Length
250
Descriptions
Description
16/2 SPT2 LAMP CORD 250' REEL 300V BROWN JACKET
extra long description
SWC 601266607 SPT-2 16/2 Cu 300V 60
Product Type
SPT-2 16/2 Cu 300V 60C LBN 250CN
Long Description
SPT-2 16/2 Cu 300V 60C LBn 250Cn
Special Features
Flexible Starnding
Additional Information
media
Yes
strands
26
Manufacturer Information
Manufacturers Part Number
601266607
Brand
Cables & Cords
GTIN
00029892612672
UPC
029892612672
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Lamp Cord
Packaging
Weight
38
Weight per foot
0.04
Carton
250
Uses, Certifications, and Standards
Temperature Rating
105
standard
62
Application
Lamp Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat