65314701 - MTW 14 STR Black 500'

Cables & Cords

  • $0.21 (Per Foot)
  • $0.21 (Per Foot)

  • $104.68 (Per 500 Feet)

  • $209.35 (Per 1,000 Feet)

  • $418.70 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65314701
Manufacturer
Cables & Cords
Manufacturer's Part Number
65314701
Description
MTW 14 STR Black 500'
14-41 Cu MTW/Tew/Awm 1015/1230/1032 Black 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886469183 / 00032886469183
Weight per unit
0.019 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.21 (Per Foot)
Carton
$104.68 (Per 500 Feet)
Standard Packaging
$418.70 (Per 2,000 Feet)
Resources
Images
 
 
65314701 - Small Image
 
65314701 - Large Image
Attachments
 
 
65314701 - Specification Sheet
Other Links
 
 
65314701 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
0
Conductor Size
14
Voltage Rating
600
Material, Color, and Finish
Color
Black
Conductor Material
CU
Insulation Material
PVC
Descriptions
Description
MTW 14 STR BLACK 500'
extra long description
SWC 65314701 MTW 14-41 Str Cu Bk 50
Long Description
14-41 CU MTW/TEW/AWM 1015/1230/1032 BLACK 500 FT
Product Type
MTW 14-41 STR Cu BK 500SP
Additional Information
outside diameter
1360
strands
41
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65314701
GTIN
00032886469183
UPC
032886469183
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
14
Packaging
Weight per foot
0.019
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat