65573807 - 14/4 Seoow Yellow 250'

Cables & Cords

  • $1.94 (Per Foot)
  • $1.94 (Per Foot)

  • $485.68 (Per 250 Feet)

  • $1,942.73 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65573807
Manufacturer
Cables & Cords
Manufacturer's Part Number
65573807
Description
14/4 Seoow Yellow 250'
14-41 Cu 4/C Black/White/Red/Green Seoow (Tpe/Stoow) Yellow 105C 600V Poly 250SP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886939761 / 00032886939761
Weight per unit
0.121 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.94 (Per Foot)
Carton
$485.68 (Per 250 Feet)
Resources
Images
 
 
65573807 - Large Image
 
65573807 - Video
Attachments
 
 
65573807 - Specification Sheet
Other Links
 
 
65573807 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14
Number of Conductors
4
Voltage Rating
600
insulation
PVC
Material, Color, and Finish
Conductor Material
Copper
Color
Yellow
Dimensions and Weight
Length
3000
Descriptions
Description
14/4 SEOOW YELLOW 250'
Long Description
14-41 CU 4/C BLACK/WHITE/RED/GREEN SEOOW (TPE/STOOW) YELLOW 105C 600V POLY 250Sp
Construction
TPE JACKET
Product Type
Flexcord 14/4 Seoow 105C Yw 250SP
extra long description
SWC 65573807 FLEXCORD 14/4 SEOOW 10
Additional Information
outside diameter
0.568
core
14
strands
65
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65573807
GTIN
00032886939761
UPC
032886939761
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Weight
45.72
Weight per foot
0.121
Carton
250
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat