670060609 - 18/6 Oa Foil SHLD

Cables & Cords

  • $0.60 (Per Foot)
  • $0.60 (Per Foot)

  • $602.38 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
670060609
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40611-1A
Description
18/6 Oa Foil SHLD
18 Awg 6/C Stranded Shielded CMR/CL3R/FPLR Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886883019 / 00032886883019
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.60 (Per Foot)
Carton
$602.38 (Per 1,000 Feet)
Resources
Images
 
 
670060609 - Large Image
Attachments
 
 
670060609 - Specification Sheet
Other Links
 
 
670060609 - Other
 
670060609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Voltage Rating
300
Number of Conductors
6
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Descriptions
extra long description
SWC R40611-1A 18 AWG 6/C STRANDED S
Description
18/6 OA FOIL SHLD
Long Description
18 AWG 6/C STRANDED SHIELDED CMR/CL3R/FPLR CABLE
Construction
CABLE
Special Features
CL3R
Product Type
18 Awg 6/C Stranded Shielded CMR/CL3R/FPLR Cable
Additional Information
outside diameter
0.23
Resistance
6.92
strands
7
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40611-1A
GTIN
00032886883019
UPC
032886883019
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Weight
48
Weight per foot
0.05
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat